Wood Screw, #9, 3-1/8 in, Climatek Steel Bugle Head Torx Drive, 240 PK

  • Mfr # 100105

  • Zoro # G109991923


product price:  $75.55
/pk 240, $0.31/ea
Free Shipping & Returns

Key Features

Bugle Head
Torx Drive
Screw Size
#9
Fastener Length
3-1/8 in
Material
Steel
Finish
Climatek
Materials for Use With
wood, particle-board, cement fiberboard, plastic, sheet metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100105
Zoro #
G109991923
UPC #
628611001058
Country of Origin
United States

Dimensions

Screw Size
#9
Fastener Length
3-1/8 in

Details

Head Type
Bugle
Drive
Torx
Material
Steel
Finish
Climatek
Materials for Use With
wood, particle-board, cement fiberboard, plastic, sheet metal
Interior/Exterior
Exterior, Interior
Standards
SAE
Item
Wood Screw
Includes
Driver Bit

Description

GRKs R4 Self Countersinking screw has 6 self-contained cutting pockets which act like a router and transport the drill dust away from the edge of the screw hole. They also widen the countersink hole only around the head shape. The screw head top closes the hole exactly, leaving no damaged fibers around the wider area of the head.For use in wood, particle-board, cement fiberboard, plastic, sheet metalSelf-tappingNo pre-drillingNo stripped headsCommon project applications: remodeling, fencing, storage, cabinets, framing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.