
Wood Screw, #9, 3-1/8 in, Torx Drive, 425 PK
Mfr # 1105
Zoro # G005994257
product price: $99.99
/pk 425, $0.24/eaSold in multiples of 2 for $199.98
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Standards
ESR-3201
Finish
Climatek Coating
Interior/Exterior
Interior/Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1105
Zoro #
G005994257
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
3-1/8 in
Details
System of Measurement
Inch
Drive
Torx
Item
Wood Screw
Standards
ESR-3201
Finish
Climatek Coating
Interior/Exterior
Interior/Exterior
Description
R4 Multi-Purpose Framing and Decking screws provide a faster drive for improved productivity. For use in framing, floor work, decking top boards, railings and other remodeling applications. For use in interior and exterior conditions and the GRK Climatek coating is approved for use in treated lumber.
- • W-Cut - low installation torque allows for fast driving and ease of install
- • Star Drive - eliminates stripping for improved productivity
- • ESR-3201 approved for structural applications
- • Zip-Tip - allows for no-predrilling and one step installation
- • Cutting Teeth - cuts wood fiber and provides flush seating
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.