
Wood Screw, #9, 3-1/8 in, Trim Head Torx Drive, 1900 PK
Mfr # 15105
Zoro # G905991554
product price: $371.99
/pk 1900, $0.20/ea
Free Shipping & Returns
Key Features
Trim Head
Torx Drive
System of Measurement
Inch
Screw Size
#9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15105
Zoro #
G905991554
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
3-1/8 in
Details
System of Measurement
Inch
Head Type
Trim
Drive
Torx
Item
Wood Screw
Description
GRK's Trim Head screws are an excellent choice for most fine carpentry applications, as well as window extension jambs and more. The Trim Head screws have the smallest screw head available; with screw lengths of 3-1/8 inch.
- • Prevents mushrooming to create an even surface
- • Provides a clean finished look
- • Recessed star drive zero stripping, with 6 points of contact
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.