
Wood Screw, 5/16 in, 5-1/8 in, Climatek Stainless Steel 20 PK (Discontinued)
- Mfr # 14231
- Zoro # G605673569
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14231
Zoro #
G605673569
UPC #
772691142313
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16 in
Fastener Length
5-1/8 in
Details
System of Measurement
Inch
Material
Stainless Steel
Finish
Climatek
Interior/Exterior
Exterior
Item
Wood Screw
Description
GRK RSS Rugged Structural Screw is a structural fastener designed for ease of installation and the strongest of connections. With proprietary features like the Fast Bite tip, Zip-Tip, and W-Cut thread, RSS fasteners drive into most woods without the need for pre-drilling. The specially engineered design results in a low-effort installation, especially compared to conventional lag screws. RSS Rugged Structural Screws have a Climatek Coating for installation in both interior and exterior conditions where exposure to moisture is intermittent and is code-approved for use in treated lumber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.