This item is Discontinued.

Grk Fasteners Wood Screw, #10, 3-1/2 in, Climatek Steel Flat Head Torx Drive, 600 PK 01139-2

This item is Discontinued.

Grk Fasteners

Wood Screw, #10, 3-1/2 in, Climatek Steel Flat Head Torx Drive, 600 PK (Discontinued)

Mfr # 01139-2
Zoro # G304841092
UPC # 30772691011399
Country of Origin Taiwan, Province of China
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01139-2
Zoro #
G304841092
UPC #
30772691011399
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Climatek
Item
Wood Screw

Description

GRK R4 Multi-Purpose Framing Screws are used for wood, plastic, cement fiber board, particle board, sheet metal, wood decking and melamine. The GRK R4 Multi-Purpose Framing Screws come in a variety of sizes/gauges from 1-1/4 in. to 12 in. L. CEE Thread is available on R4 screws starting at #8 and 2" long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.