
Wood Screw, #10, 3-1/8 in, Plain Steel Washer Head Torx Drive, 472 PK (Discontinued)
- Mfr # 11137-2
- Zoro # G604841082
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11137-2
Zoro #
G604841082
UPC #
30772691111372
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3-1/8 in
Details
System of Measurement
Inch
Head Type
Washer
Drive
Torx
Material
Steel
Finish
Plain
Item
Wood Screw
Description
GRK RSS Rugged Structural Screw has a patented design and made of especially hardened steel to provide customers with high tensile, torque and shear strength. The sharp threads and points bite instantly into material, including hardwood, reducing the splitting effect due to smaller shanks. The GRK RSS series screws that are 3-1/8 in. and longer have six CEE threads which enlarge the screw hole for the non-threaded portion of the fastener, allowing the wood to settle easily and increases the screw's drawing strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.