Wood Screw, 3-1/8 in, Zinc Plated Stainless Steel Torx Drive

  • Mfr # 10161

  • Zoro # G206438833


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Fastener Length
3-1/8 in
Material
Stainless Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10161
Zoro #
G206438833
UPC #
772691101617
Country of Origin
China

Dimensions

Fastener Length
3-1/8 in

Details

System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Finish
Zinc Plated
Item
Wood Screw

Description

GRK's RSS screw is made of specially hardened steel to provide you with high tensile, torque and shear strength. The sharp threads and points bite instantly into the material (including hardwood), reducing the splitting effect due to smaller shanks. RSS screws that are 3-1/8 in. and longer have CEE Threads which enlarge the screw hole for the non-threaded portion of the fastener, allowing the wood to settle easily and increasing the screw's drawing strength. The CEE Thread also reduces the friction on the screw shank which can result in lowering the driving torque and the likelihood of splitting the wood. This is why the RSS screw is an efficient lag screw alternative. Our round head with built-in shield (washer type head) has no sharp edges like conventional lag screws. The added shoulder (nominal diameter) underneath the washer has the ability to center the RSS screw in pre-drilled hardware like hinges and connector plates.


  • • Recessed star drive - zero stripping, with 6 points of contact
  • • W-cut - low torque, smoother drive, reduce splitting
  • • Unique thread design draws two substrates together while washer head allows zero gap joints
  • • Climatek coated screws provide corrosion resistance in pressure treated wood with corrosive ground contact
  • • Washer head - for immense holding power
  • • Cutting pockets - provide a clean hole and bore with precision

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.