
Wood Screw, #8, 3-1/8 in, 100 PK
Mfr # 17634
Zoro # G305673562
product price:Â $27.55
/pk 100, $0.28/eaKey Features
System of Measurement
Inch
Screw Size
#8
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17634
Zoro #
G305673562
UPC #
772691176349
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3-1/8 in
Details
System of Measurement
Inch
Interior/Exterior
Exterior
Item
Wood Screw
Description
GRK RT Composite screw is a specially designed fastener for attaching composite and cellular PVC materials. The RT Composite has a reverse threading under the head of the fastener that helps the screw head disappear beneath the surface and eliminate mushrooming when installing Composite materials. RT Composite Screws have a Climatek Coating for installation in both interior and exterior conditions where exposure to moisture is intermittent and is code-approved for use in treated lumber.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.