This item is Discontinued.

Grk Fasteners Wood Screw, #9, 2-1/2 in, Plain Steel Trim Head Torx Drive, 816 PK 16101-2

Wood Screw, #9, 2-1/2 in, Plain Steel Trim Head Torx Drive, 816 PK (Discontinued)

  • Mfr # 16101-2
  • Zoro # G004842221
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16101-2
Zoro #
G004842221
UPC #
30772691161018
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Trim
Drive
Torx
Material
Steel
Finish
Plain
Interior/Exterior
Exterior
Item
Wood Screw

Description

GRK RT Composite Trim Head Screws are used for exterior composite trim, door and window jabs, cPVC, and composite decking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.