Shop GRK FASTENERS

Wood Screw, #9 x 3 in, 350 PK

  • Mfr # 10903

  • Zoro # G705309450


product price:  $48.65
/pk 350, $0.14/ea

Key Features

System of Measurement
Inch
Screw Size
#9
Fastener Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10903
Zoro #
G705309450
UPC #
92097109032
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3 in

Details

System of Measurement
Inch
Item
Wood Screw

Description

Deck Elite Screws provide a quick drive and clean finish in wood decking top boards. The fasteners were designed to meet the needs of the PRO and offer superior productivity and ideal aesthetics. Fasteners are available in key sizes for decking top board and fencing applications. Optimized pack counts cover the square footage of decking from 100 sq ft. to 400 sq ft. and Deck Elite screws have a corrosion-resistant coating to resist rust and keep decks looking like new.


  • • The top premium pro brand considered for wood fastening
  • • Up to 40% faster drive times vs competition means more work done in less time, getting the PRO quickly from one job to the next
  • • Up to 20% less force required to drive GRK Deck Elite vs top competitors means less fatigue on the job
  • • Fast bite tip eliminates pre-drilling and provides a fast start for one step installation
  • • No splitting or splintering keeps homeowners happy with the appearance of their finished deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.