
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL56724825
Zoro #
G005978998
UPC #
849969007886
Country of Origin
United States
Dimensions
Size
14.6 x 17.8 x 11.9 inches
Height
11.9
Length
6
Width
6
Details
Item
Gro Pro Premium Nursery Pot 10 Gallon
Material
organic and natural ingredients
Color
White
Fabric Weight
1.88
Weight
1.88
Description
* The Gro Pro Premium Nursery Pots are the best quality pots on the market! These injection molded pots have impact modified plastic added for extra strength and durability
* They are much thicker and more durable than traditional blow molded nursery pots and even other injection molded pots
* Wide rim with grip lip for easy movement
* They are much thicker and more durable than traditional blow molded nursery pots and even other injection molded pots
* Wide rim with grip lip for easy movement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.