This item is Discontinued.

Gro Pro Premium Nursery Pot 15 Gallon GL56724830

Premium Nursery Pot 15 Gallon (Discontinued)

  • Mfr # GL56724830
  • Zoro # G205978996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL56724830
Zoro #
G205978996
UPC #
849969007893
Country of Origin
United States

Dimensions

Height
15
Length
18.5
Width
17.5

Details

Item
Gro Pro Premium Nursery Pot 15 Gallon
Material
organic and natural ingredients
Color
White
Fabric Weight
2.55
Weight
2.55

Description

* Durable, thick black plastic
* Injection molded
* Heavy duty design
* Grip lip for easy handling
* Sold as a single unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.