Shop GROHE
See all product information
Create Account
4-15/16 in. Wall Mount Shower Arm in Matte Black
- Mfr # 274142430
- Zoro # G224301393
product price:Â
$
79.99
/ea
Key Features
Width (In.)
3.9 in
Material
Metal
Color
Matte Black
Length
5.9 in
Height (In.)
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274142430
- Zoro #
- G224301393
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Shower Arm
- Material
- Metal
- Color
- Matte Black
Dimensions
- Width (In.)
- 3.9 in
- Length
- 5.9 in
- Height (In.)
- 2.6 in
Description
The GROHE Relexa Wall Mount Tubular Shower Arm is crafted with the care and precision of every GROHE product, accommodating a wide range of shower heads. This 5-5/8-inch shower arm features 1/2-inch male threads for easy installation and a scratch- and tarnish-resistant StarLight coating in matte black that wipes clean and maintains its finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.