Zoro Homepage

Allure 2-Handle Wall Mount Faucet 1.2 Gpm

  • Mfr # 205862431

  • Zoro # G214539430


product price: $1,770.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.2 GPM
Standards
WaterSense Listed;Cal Green;CEC Listed;NSF61/AB100
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205862431
Zoro #
G214539430
UPC #
4067393007395
Country of Origin
Mexico

Details

Finish
MATTE BLACK
Flow Rate
1.2 GPM
Standards
WaterSense Listed;Cal Green;CEC Listed;NSF61/AB100
Color
Black

Description

Designed to elevate todays contemporary bathroom, the GROHE SPA Allure Wall-Mount Single-Handle Vessel Sink Faucet is a sleek, sophisticated faucet that mounts on the wall, creating more space on the vanity top and making it easier to clean around the sink. Combining precise German engineering and design excellence, this one-handle brass faucet features water-saving technology that wont diminish water enjoyment, making the Allure wall-mount faucet an ideal choice in the most luxurious bathroom setting.


  • • High-quality brass body and metal handle for lasting durability
  • • GROHE StarLight coating wipes clean and maintains luster on brushed and polished finishes
  • • GROHE SilkMove ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
  • • Ceramic disc valve for drip-free performance
  • • WaterSense certified to meet EPA criteria for water savings
  • • Requires vessel rough-in valve 33885, sold separately
  • • Vessel sink pop-up drain 48656, sold separately
  • • Limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.