Allure Single-Handle Freestanding Tub Faucet With 1.75 Gpm Hand Shower

  • Mfr # 252222431

  • Zoro # G814539335


product price:  $4,823.75
/ea
Free Shipping & Returns

Key Features

Finish
MATTE BLACK
Color
Black
Overall Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
252222431
Zoro #
G814539335
UPC #
4067393003854
Country of Origin
Germany

Dimensions

Overall Height
30.5 in

Details

Finish
MATTE BLACK
Color
Black

Description

The GROHE SPA Allure One-Handle Freestanding Tub Filler with Hand Shower is a clean, minimalist design that complements the Allure collection perfectly. Precision crafted, this brass tub filler is engineered to deliver an exceptional experience, making it ideal in the most luxurious bathroom setting.


  • • High-quality brass body and metal handles for lasting durability
  • • GROHE SilkMove ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
  • • Includes single-spray Sena Stick Hand Shower with GROHE DreamSpray for even water distribution from every nozzle, and 49-inch flexible hose
  • • Speed Clean anti-lime system for the removal of limescale on nozzles with your fingertip
  • • Ceramic disc valve for drip-free performance
  • • Requires Rough-In Set 29038, sold separately
  • • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.