Atrio New Glass Holder
- Mfr # 40304003
- Zoro # G323391158
product price:Â
$
83.99
/ea
Key Features
Width
2.25 in
Finish
Grohe Chrome
Depth
2.1875 in
Length (In.)
4 in
Application
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40304003
- Zoro #
- G323391158
- UPC #
- -
- Country of Origin
- China
- Finish
- Grohe Chrome
- Application
- Residential
- Item
- Washroom Accessories
Dimensions
- Width
- 2.25 in
- Depth
- 2.1875 in
- Length (In.)
- 4 in
Description
Pared down, practical and nothing short of perfect, Atrio Accessories mirror the timeless design of the entire GROHE Atrio Collection. Every piece complements the next, creating an elegant harmony of cylindrical shapes that is, at once, modern, timeless, and sophisticated. In such a personal space, nothing satisfies like the beauty and precision of GROHE Atrio.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.