Shop GROHE
See all product information
Create Account
Tempesta Soap Dish
- Mfr # 26770001
- Zoro # G524301383
product price:Â
$
42.99
/ea
Key Features
Length (In.)
9.3 in
Height
2.8 in
Color
Brass Tones
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26770001
- Zoro #
- G524301383
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tray
- Color
- Brass Tones
Dimensions
- Length (In.)
- 9.3 in
- Height
- 2.8 in
- Width
- 4.5 in
Description
The GROHE Tempesta EasyReach Tray is a slim shower shelf that mounts on a compatible Tempesta shower rail to keep soap and bath essentials within reach. Its clean, contemporary form coordinates with the Tempesta shower collection, in a StarLight Chrome finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.