Shop GROHE
See all product information
Create Account
Body Spray 2 Sprays - 0.9Gpm
Mfr # 267442430
Zoro # G723391383
product price:
$
278.99
/ea
Free Shipping & Returns
Key Features
Depth
2.95 in
Width
4.33 in
Standards
CEC(CA Energy Comm)
Flow Rate (GPM)
0.9
Residential / Commercial
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 267442430
- Zoro #
- G723391383
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2.95 in
- Width
- 4.33 in
- Length
- 2.95 in
Details
- Standards
- CEC(CA Energy Comm)
- Flow Rate (GPM)
- 0.9
- Residential / Commercial
- Residential
- Finish
- Matte Black
- Item
- Shower & Bathtub Parts
Description
The GROHE Rainshower Aqua Body Spray elevates your showering experience with its choice of spray options and sleek design. The Rainshower Aqua Body Spray delivers soothing GROHE Rain or invigorating ActiveJet sprays. Slim and unobtrusive, it has a low 3/8” profile to complement the clean lines of today’s modern shower. Easy to use, the body spray pops out when the water is turned on and can be rotated to desired spray pattern. Adjust spray angle for personal preference. Once the water is turned off, the body spray will quietly retract back into the wall for a clean, flush look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov