Shop GROHE
See all product information
Create Account
Concetto
- Mfr # 291062431
- Zoro # G723391741
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Length
2.625 in
Depth (In.)
4.8125 in
Finish
Matte Black
Width (In.)
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 291062431
- Zoro #
- G723391741
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Matte Black
- Item
- Shower & Bathtub Parts
Dimensions
- Length
- 2.625 in
- Depth (In.)
- 4.8125 in
- Width (In.)
- 3.125 in
Description
The GROHE Concetto 3-Way Diverter Trim makes it easy to switch water source from shower head to hand shower to tub spout. Designed to enhance any bathroom style, this diverter trim is the perfect complement to the entire Concetto collection of bath faucets.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.