Shop GROHE
See all product information
Create Account
Concetto Dual Spray Pull-Down Bar Fauce
- Mfr # 314792431
- Zoro # G323391509
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Height
13.75 in
Flow Rate
1.75 GPM
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314792431
- Zoro #
- G323391509
- UPC #
- -
- Country of Origin
- Mexico
- Flow Rate
- 1.75 GPM
- Item
- Kitchen Faucets & Accessories
- Finish
- Matte Black
- Standards
- CEC(CA Energy Comm)
Dimensions
- Height
- 13.75 in
Description
The GROHE Concetto Dual Spray Pull-Down Bar Faucet is a single-handle faucet engineered for superior performance. Perfect for entertaining or for a secondary kitchen sink, this single-handle faucet features a convenient pull-down spray head with toggles to switch between regular stream and spray functions for maximum versatility. This meticulously crafted, single-hole kitchen faucet has a high, swivel spout for ease when filling pots, and a lever handle that offers precise control of water pressure and temperature.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.