Shop GROHE
See all product information
Create Account
Single Handle Pull Down Bar Faucet in Matte Black
- Mfr # 314792431
- Zoro # G624301429
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Height
2.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 314792431
- Zoro #
- G624301429
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 2.7 in
Details
- Body Material
- Brass
- Item
- Bar Faucet
Description
The GROHE Concetto Dual Spray Pull-Down Bar Faucet is a single-handle faucet engineered for superior performance, perfect for entertaining or a secondary kitchen sink. Its convenient pull-down spray head toggles between regular stream and spray functions, while the high, 360-degree swivel spout makes filling pots easy. The SilkMove ceramic disc cartridge delivers smooth, drip-free control, complemented by GROHE Zero lead-free waterways, SpeedClean nozzles, and a durable matte black finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.