Concetto Dual Spray Pull-Down Kitchen F
- Mfr # 32665GN3
- Zoro # G923391756
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Residential / Commercial
Residential
Flow Rate (GPM)
1.75
Depth
15 in
Overall Length
9.76 in
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32665GN3
- Zoro #
- G923391756
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 15 in
- Overall Length
- 9.76 in
- Overall Width
- 5.39 in
Details
- Residential / Commercial
- Residential
- Flow Rate (GPM)
- 1.75
- Standards
- CEC(CA Energy Comm)
- Finish
- Grohe Brushed Cool Sunrise
- Item
- Kitchen Faucets & Accessories
Description
The GROHE Concetto Dual Spray Pull-Down Kitchen Faucet is a single-handle faucet engineered for superior performance. Convenient pull-down sprayer easily toggles between regular water flow and spray for maximum versatility. Meticulously crafted with a high, swivel spout, this contemporary kitchen faucet makes it easy to fill large pots, access the entire sink and complete kitchen tasks quickly. Sleek lever handle offers precise control of water pressure and temperature.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.