Shop GROHE
See all product information
Create Account
Concetto Pbv Trim With Cartridge
- Mfr # 14468000
- Zoro # G123391600
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Height
6.73 in
Width
6.22 in
Length
3.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14468000
- Zoro #
- G123391600
- UPC #
- -
- Country of Origin
- China
- Finish
- Grohe Chrome
- Item
- Bathroom Sink Faucets & Accessories
Dimensions
- Height
- 6.73 in
- Width
- 6.22 in
- Length
- 3.07 in
Description
The GROHE Concetto Pressure Balance Valve Trim with Cartridge combines a sleek design and precision performance for the well-appointed bathroom. Concetto is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve, sold separately.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.