Bauloop Ohm Basin Us
- Mfr # 23084000
- Zoro # G923391732
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Flow Rate - Maximum
1.5 GPM
Finish
Grohe Chrome
Width
1.6875 in
Height
5.8125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23084000
- Zoro #
- G923391732
- UPC #
- -
- Country of Origin
- Mexico
- Flow Rate - Maximum
- 1.5 GPM
- Finish
- Grohe Chrome
- Item
- Shower & Bathtub Parts
Dimensions
- Width
- 1.6875 in
- Height
- 5.8125 in
Description
The BauLoop Bathroom Faucet from GROHE is defined by its sleek, cosmopolitan profile and innovative German engineering. With its unique slanted spout, BauLoop is designed to enhance comfort by directing water flow at an outward angle for easier use and accessibility. Combining practicality and safety, BauLoop features GROHE CoolTouch technology to effectively prevent accidental scalding. The BauLoop Faucet Collection is an exceptional value, delivering superior design and the advanced technology that are hallmarks of every GROHE faucet.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.