Concetto Pressure Balancing Valve Shower Only Combo
- Mfr # 102495EN00
- Zoro # G424301391
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Width
10.7 in
Color
Brushed Nickel
Body Material
Metal
Length
15.2 in
Height
5.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102495EN00
- Zoro #
- G424301391
- UPC #
- 012611958847
- Country of Origin
- Unknown
Dimensions
- Width
- 10.7 in
- Length
- 15.2 in
- Height
- 5.8 in
Details
- Item
- Pressure Balance Valve
- Color
- Brushed Nickel
- Body Material
- Metal
Description
The GROHE Concetto Pressure Balance Valve Shower Trim Kit is a shower-only combination that pairs sleek Concetto design with dependable performance. The kit includes the pressure balance valve trim with a double ceramic cartridge that maintains constant water temperature and drip-free operation, along with an adjustable hot limit safety stop to reduce the risk of scalding. Finished in brushed nickel with GROHE's StarLight coating, it delivers a complete, coordinated shower control solution.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.