Shop GROHE
See all product information
Create Account
Tempesta 250 Showerhead - Round 1.75Gpm
- Mfr # 26715EN0
- Zoro # G023391366
product price:
$
216.99
/ea
Free Shipping & Returns
Key Features
Depth
9.84 in
Standards
CEC(CA Energy Comm)
Residential / Commercial
Residential
Length
9.84 in
Width
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26715EN0
- Zoro #
- G023391366
- UPC #
- -
- Country of Origin
- Germany
- Standards
- CEC(CA Energy Comm)
- Finish
- Grohe Brushed Nickel
- Item
- Shower & Bathtub Parts
- Residential / Commercial
- Residential
Dimensions
- Depth
- 9.84 in
- Length
- 9.84 in
- Width
- 2.2 in
Description
GROHE delivers on its legacy with the Tempesta 250 Rain Shower Head. This clean, contemporary design has a generous 10” (250 mm) diameter for a full, satisfying soak, with the added benefit of GROHE DreamSpray technology that distributes an even, precise spray from every nozzle. Engineered with GROHE-exclusive features, Tempesta 250 adds premium quality and distinctive style to your bathroom setting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.