
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
409712430
Zoro #
G709577442
UPC #
4067393006015
Country of Origin
China
Dimensions
Bar Length
3.394 in
Width
24 in
Details
Finish
Matte Black
Material
Metal
Color
Black
Description
Reflecting the beauty of transitional design, GROHE Defined bathroom accessories combine traditional curves and clean, contemporary lines. Masterfully crafted with exacting attention to every detail, each piece complements the entire Defined Collection, adding unmistakable style and substance to the well-appointed bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.