Zoro Homepage

Essentials Cube Accessories Set, Gold

  • Mfr # 40777GN1

  • Zoro # G809577687


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Dispenser Material
Metal
Color
Gold
Length
2.375 in
For Use With
Residential
Depth
23.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40777GN1
Zoro #
G809577687
UPC #
4067393005940
Country of Origin
China

Dimensions

Length
2.375 in
Depth
23.625 in
Width
23.625 in

Details

Dispenser Material
Metal
Color
Gold
For Use With
Residential
Finish
Brushed Cool Sunrise

Description

The geometric lines of this Essentials Cube 3-in-1 Accessory Set make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.