Essentials Grip Bar 12In - Brni
- Mfr # 40421EN1
- Zoro # G123391266
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Application
Residential
Depth
2.13 in
Length
13.74 in
Finish
Grohe Brushed Nickel
Width
3.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40421EN1
- Zoro #
- G123391266
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2.13 in
- Length
- 13.74 in
- Width
- 3.46 in
Details
- Application
- Residential
- Finish
- Grohe Brushed Nickel
- Item
- Bathroom Safety Bars and Chairs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.