Shop GROHE
See all product information
Create Account
Essentials Grip Bar 300
- Mfr # 404212431
- Zoro # G523391675
product price:Â
$
94.89
/ea
Key Features
Application
Residential
Finish
Matte Black
Length
13.74 in
Width
3.46 in
Depth
2.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404212431
- Zoro #
- G523391675
- UPC #
- -
- Country of Origin
- China
- Application
- Residential
- Finish
- Matte Black
- Item
- Bathroom Safety Bars and Chairs
Dimensions
- Length
- 13.74 in
- Width
- 3.46 in
- Depth
- 2.13 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.