Shop GROHE
See all product information
Create Account
Essentials Towel Rail 32In - Brni
- Mfr # 40386EN1
- Zoro # G823391665
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Width
33.62 in
Finish
Grohe Brushed Nickel
Length
2.36 in
Height
2.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40386EN1
- Zoro #
- G823391665
- UPC #
- -
- Country of Origin
- China
- Finish
- Grohe Brushed Nickel
- Item
- Bath Towel Bars and Hooks
Dimensions
- Width
- 33.62 in
- Length
- 2.36 in
- Height
- 2.17 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.