Shop GROHE
See all product information
Euphoria Cube 24In Shower Bar
Mfr # 27892A00
Zoro # G709577664
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential
Length
2.87 in
Depth (In.)
24.41 in
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27892A00
Zoro #
G709577664
UPC #
-
Country of Origin
China
Dimensions
Length
2.87 in
Depth (In.)
24.41 in
Details
For Use With
Residential
Finish
Hard Graphite
Color
Gray
Description
Designed to complement the Euphoria Cube collection, this contemporary Euphoria Cube 24-inch slide bar is a sleek addition to the shower. Hand shower holder can be adjusted to position the hand shower to the exact height and angle for personal comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.