Zoro Homepage

Euphoria Cube Wall Union, Brushed Nickel

  • Mfr # 26634EN0

  • Zoro # G909577723


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Residential
Width (In.)
2.05 in
Standards
Cal Green
Color
Brushed Nickel
Length
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26634EN0
Zoro #
G909577723
UPC #
4005176712975
Country of Origin
China

Dimensions

Width (In.)
2.05 in
Length
2.6 in
Depth (In.)
2.05 in

Details

For Use With
Residential
Finish
Brushed Nickel
Standards
Cal Green
Color
Brushed Nickel

Description

Clean, geometric shape is the perfect complement to the Euphoria Cube Collection. Precision-crafted for leak-free performance when connected to shower hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.