Eurosmart Ohm Basin "Click" L
- Mfr # 23991003
- Zoro # G923391176
product price:
$
400.99
/ea
Free Shipping & Returns
Key Features
Length
5.75 in
Width
1.8125 in
Standards
CEC(CA Energy Comm)
Flow Rate - Maximum
1.2 GPM
Height
7.6875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23991003
- Zoro #
- G923391176
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Length
- 5.75 in
- Width
- 1.8125 in
- Height
- 7.6875 in
Details
- Item
- Shower & Bathtub Parts
- Standards
- CEC(CA Energy Comm)
- Flow Rate - Maximum
- 1.2 GPM
- Finish
- Grohe Chrome
Description
The Eurosmart Single-Handle Pull-Out Bathroom Faucet from GROHE has a unique, contemporary design engineered to the exacting standards you expect from GROHE. This versatile faucet features a pull-out spout that extends to reach every corner of the sink for easy cleaning. Comfortable to use, the Eurosmart faucet has strong cylindrical lines complemented by a gently curved, ergonomic lever handle, and an angled aerator resulting in an innovative outward water flow. Exclusive GROHE features, including water-saving GROHE EcoJoy, make the Eurosmart faucet an essential addition to today’s home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.