Shop KINGSTON BRASS

KS7978AL English Country Bathroom Bridge Faucet, Brushed Nickel

  • Mfr # KS7978AL
  • Zoro # G3057034

product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7978AL
Zoro #
G3057034
UPC #
663370320507
Country of Origin
Taiwan, Province of China
Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
3
Body Material
Brass
Item
Bridge Bathroom Faucet
Features
Solid brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout reach: 4-3/4", Spout clearance: 8-1/8", Spout height: 10-3/4", Includes matching finish pop-up drain, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
7.5
Hot Cartridge Item#
KSRP1298HC
Item Weight (lbs)
7.7
Installation Type
Widespread
Theme
Traditional
Collection
English Country
Faucet Centers
4 to 8
Share H&C Handle Item#
KSH3958AL
Pop Up Rod Item#
KSPR948AL
Drain Included
Yes
Handles Included
true
Handle Style
Lever
Cold Cartridge Item#
KSRP1298CC
Pulldown Spray
FALSE

Dimensions

Height
2.13
Width
4.69
Length
13.5
Item Length (Inch)
10.75
Item Width (Inch)
4.75

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The English Country Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.