Eurosmart Ohm Bath 4-H
- Mfr # 25245EN3
- Zoro # G523391415
product price:
$
1,258.99
/ea
Free Shipping & Returns
Key Features
Length
7.75 in
Width (In.)
22.375 in
Finish
Grohe Brushed Nickel
Depth (In.)
9.5 in
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25245EN3
- Zoro #
- G523391415
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 7.75 in
- Width (In.)
- 22.375 in
- Depth (In.)
- 9.5 in
Details
- Item
- Shower & Bathtub Parts
- Finish
- Grohe Brushed Nickel
- Standards
- CEC(CA Energy Comm)
Description
The Eurosmart 4-Hole Roman Tub Filler from GROHE is complemented by the dual-spray Tempesta 100 Hand Shower, all engineered to the exacting standards you expect from GROHE. The faucet features gently curved, ergonomic handles and a perfectly angled aerator to create a unique outward water flow. These design details result in a contemporary style and highly comfortable user experience. Exclusive GROHE features, including water-saving GROHE EcoJoy, make the Eurosmart tub filler an essential addition to today’s home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.