Shop GROHE
See all product information
Create Account
Ntempcosmop 100 Ii Shw Rail Set 600 57L
- Mfr # 2757820E
- Zoro # G323391691
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Length
2.75 in
Depth (In.)
24.4375 in
Width (In.)
3.882352941 in
Finish
Grohe Chrome
Flow (GPM)
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2757820E
- Zoro #
- G323391691
- UPC #
- -
- Country of Origin
- Germany
- Item
- Shower & Bathtub Parts
- Finish
- Grohe Chrome
- Flow (GPM)
- 1.5
- Standards
- CEC(CA Energy Comm)
Dimensions
- Length
- 2.75 in
- Depth (In.)
- 24.4375 in
- Width (In.)
- 3.882352941 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.