Shop All Shower & Bathtub Parts
Grohe
Grohflex Authentic Thm Kit #2
Mfr # 19825EN0
Zoro # G507048304
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish BRUSHED NICKEL
- Length 6 1/8
- Color Silver
- Width (In.) 7 1/2
- Height (In.) 6 3/4
Product Information
- Brand Grohe
- MFR # 19825EN0
- Zoro # G507048304
- UPC # 4005176901959
- Country of Origin Mexico
- Category Shower & Bathtub Parts
Dimensions
Length | 6 1/8 |
Width (In.) | 7 1/2 |
Height (In.) | 6 3/4 |
Details
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CX12)
- KOHLER Exhale Supply Elbow (98352-2MB)
- BLANCO Sink, Single Bowl, Rectangle, 25", Cinder (442539)
- LEGEND VALVE 1/2 X 4 T552 NO LEAD SILLCOCK (108-121NL)
- GROHE Euphoria 110 Mono Headshower 7, 6L Us Chr (27810001)
- GROHE Tempesta Ntempcosmopolitan 100 Iv Headsh (26043001)
- GROHE Valve Cover (47343550)
- GROHE Thermo Element, Grohe, Brass (47111000)
- GROHE Universal Wax Thermo-Element 1/2 Starlig (47111000)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138EN0)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, 8, Square, 2-sided, Polished Chrome (SHR-SQ1 26)
- Grohe Shower & Bathtub Parts