Grohsf 3.0 Pbv Rgh W Ss-Elb-Pex Cld Exp

  • Mfr # 35116000
  • Zoro # G423391331
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Application
Residential
Finish
Grohe No Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35116000
Zoro #
G423391331
UPC #
-
Country of Origin
Mexico
Application
Residential
Finish
Grohe No Finish
Item
Valves

Description

The GROHE GrohSafe 3.0 Shower Rough-in Valve is engineered for quick, easy installations no matter the situation. Compact body allows for a hassle-free fit even in tight spaces. Flat back ensures solid mounting on a standard cross brace, and installation on thin walls or steel is sturdy and secure. The PEX elbow connections allow you to connect PEX piping directly to the valve, from floor or ceiling supply lines, without additional elbows. Made of DZR brass to resist corrosion, the GrohSafe 3.0 is equipped with a flush plug, allowing you to quickly test or flush lines with ease. Stainless steel fixation ring keeps flush plug and cartridge in place without screws. Cartridge sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews