Kensington 2Hdl Basin 3-H
- Mfr # 2012400A
- Zoro # G123391174
product price:Â
$
792.99
/ea
Free Shipping & Returns
Key Features
Flow (GPM)
1.2
Width (In.)
19.125 in
Depth (In.)
6.4375 in
Finish
Grohe Chrome
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2012400A
- Zoro #
- G123391174
- UPC #
- -
- Country of Origin
- Mexico
- Flow (GPM)
- 1.2
- Item
- Shower & Bathtub Parts
- Finish
- Grohe Chrome
- Standards
- CEC(CA Energy Comm)
Dimensions
- Width (In.)
- 19.125 in
- Depth (In.)
- 6.4375 in
- Length
- 6.875 in
Description
An enduring design, the GROHE Kensington Widespread Bathroom Faucet is defined by a gently arched spout and faceted details at the base. Equipped with a ceramic disc valve for drip-free performance, a hallmark of every GROHE faucet. Personalize the Kensington Faucet with lever or Swarovski crystal handles, sold separately.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.