Zoro Homepage

Kitchen Faucet Hose, 1/2" NPT, 59" L

  • Mfr # 46092000

  • Zoro # G3933104


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Connection
1/2" NPT
Finish
Chrome
For Use With
Grohe Kitchen Faucets
Hose Length
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46092000
Zoro #
G3933104
UPC #
-
Country of Origin
Germany

Dimensions

Hose Length
59 in
Overall Length
59 in
Sprayer Connection Size
1/2 in

Details

Material
Metal
Connection
1/2" NPT
Finish
Chrome
For Use With
Grohe Kitchen Faucets
Item
Kitchen Faucet Hose
For Location
Kitchen
Product Type
Faucet Hose
Compatible Brand
GROHE
Sprayer Connection Type
BSPP

Description

Kitchen Faucet Hose,1/2" NPT,59" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.