Shop JONES STEPHENS
See all product information
Create Account
Chrome Plated Fit-All Premium Tank Trip Lever 8in. Flat Brass Arm with Metal Spud and Nut
- Mfr # T01068
- Zoro # G212109321
product price:Â
$
10.65
/ea
Key Features
Width
1 in
Material
Brass
Length
10 in
Color
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T01068
- Zoro #
- G212109321
- UPC #
- 717510010688
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1 in
- Length
- 10 in
Details
- Material
- Brass
- Color
- Chrome Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.