Metall Shower Hose 1250 Mm
- Mfr # 28142002
- Zoro # G423391843
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Finish
Grohe Chrome
Length
49.1875 in
Width (In.)
0.5 in
Depth (In.)
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28142002
- Zoro #
- G423391843
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 49.1875 in
- Width (In.)
- 0.5 in
- Depth (In.)
- 0.5 in
Details
- Item
- Shower & Bathtub Parts
- Finish
- Grohe Chrome
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.