Shop GROHE
See all product information
Create Account
Ntempcosmopolitan 100 Iv Headshower 6 6L
- Mfr # 26043A01
- Zoro # G823391498
product price:Â
$
85.75
/ea
Key Features
Depth
3.94 in
Width
3.31 in
Residential / Commercial
Residential
Standards
CEC(CA Energy Comm)
Length
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26043A01
- Zoro #
- G823391498
- UPC #
- -
- Country of Origin
- Mexico
- Residential / Commercial
- Residential
- Standards
- CEC(CA Energy Comm)
- Finish
- Grohe Hard Graphite
- Item
- Shower & Bathtub Parts
Dimensions
- Depth
- 3.94 in
- Width
- 3.31 in
- Length
- 3.94 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.