Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Grohe Pressure Balance Valve, Brass, 6-13/16" L 35015001

Pressure Balance Valve, Brass, 6-13/16" L (Discontinued)

  • Mfr # 35015001
  • Zoro # G5383292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35015001
Zoro #
G5383292
UPC #
04005176354564
Country of Origin
Mexico

Dimensions

Length
6-13/16"
Connection Size
1/2 in
Overall Width
6 3/4 in
Overall Height
4 5/16 in
Manufacturers Warranty Length
5 yr
Overall Length
3 13/16 in

Details

Tub and Shower Category
Shower Valves
Item
Pressure Balance Valve
For Use With
Shower Trims
Finish
Unfinished
For Use With Mfr. Model Number
19375000, 19311001/EN1, 19312001/EN1, 19457001/EN1, 29100001/EN1, 19899000, 19458002/EN2, 19411000, 19989003/EN3, 19572002, 19725000/BE0/EN0/ZB0, 19267000/EN0, 19268000/EN0, 19268VP0, 19921000/EN0, 19708000/BE0/EN0/ZB0, 19707000/BE0/EN0/ZB0, 19321001/EN1
Material of Construction
Brass
Includes
Blue Core Cartridge, Plug for 3-Port Installation, Metal Support Bracket
Standards
ASME A112.18.1, CSA B125.1
Includes Check Stop
Yes
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Includes Plaster Guard
Yes
Features
Precise and Effortless Water Control for a Lifetime of Smooth and Comfortable Tap Handling
Includes Hot Temperature Limit
Yes
Includes Valve
Yes
Connection Type
NPT
Includes Cartridge
Yes
Compatible Mfr. Model Number
19267000/EN0; 19268000/EN0; 19268VP0; 19311001/EN1; 19312001/EN1; 19321001/EN1; 19375000; 19411000; 19457001/EN1; 19458002/EN2; 19572002; 19707000/BE0/EN0/ZB0; 19708000/BE0/EN0/ZB0; 19725000/BE0/EN0/ZB0; 19899000; 19921000/EN0; 19989003/EN3; 29100001/EN1
Includes Stem
No
Shower Valve Type
Pressure Balancing
Includes Trim Plate
No
Replacement Cartridge Mfr. Model Number
47995
Reversible
Yes

Description

Bathtub and Shower Valve, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Bathtub and Shower Valves, For Use with Series GrohSafe, Material of Construction Brass, Overall Height 4 5/16 in, Overall Length 3 13/16 in, Overall Width 6 3/4 in, Grohe, Replacement Cartridge Mfr. Model Number 47995, Reversible Yes, Shower Connection Type 1/2 in Copper Sweat, Shower Valve Type Pressure Balancing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.