Relexaflex Metal Shower Hose Ll 1500Mm
- Mfr # 28143001
- Zoro # G323391363
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
0.5 in
Width (In.)
0.5 in
Length
59 in
Finish
Grohe Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28143001
- Zoro #
- G323391363
- UPC #
- -
- Country of Origin
- Germany
- Finish
- Grohe Chrome
- Item
- Shower & Bathtub Parts
Dimensions
- Depth (In.)
- 0.5 in
- Width (In.)
- 0.5 in
- Length
- 59 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.