Rotaflex Metal Shower Hose 69 Inch Us
- Mfr # 26995000
- Zoro # G323391813
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
0.91 in
Depth (In.)
0.91 in
Length
68.9 in
Finish
Grohe Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26995000
- Zoro #
- G323391813
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 0.91 in
- Depth (In.)
- 0.91 in
- Length
- 68.9 in
Details
- Item
- Shower & Bathtub Parts
- Finish
- Grohe Chrome
Description
The Rotaflex Metal Twist-Free Shower Hose won’t tangle, bend or restrict movement, ensuring a more enjoyable shower experience. Designed for reliability and longlife, the Rotaflex features GROHE StarLIght, a durable finish that wipes clean and maintains lasting luster.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.