Shop GROHE
See all product information
Create Account
Relexa Shower Arm Npt Us
- Mfr # 27412A00
- Zoro # G223391616
product price:Â
$
99.99
/ea
Key Features
Finish
Grohe Hard Graphite
Length
6.25 in
Depth (In.)
2.9375 in
Width (In.)
2.5625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27412A00
- Zoro #
- G223391616
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Grohe Hard Graphite
- Item
- Shower & Bathtub Parts
Dimensions
- Length
- 6.25 in
- Depth (In.)
- 2.9375 in
- Width (In.)
- 2.5625 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.