Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rsh Rustic 130 Shw Rail Set 600 95 Us

  • Mfr # 27140BE0

  • Zoro # G908590341


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Length
28.74 in
Width (In.)
6.85 in
Height (In.)
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27140BE0
Zoro #
G908590341
UPC #
4005176836718
Country of Origin
Mexico

Dimensions

Length
28.74 in
Width (In.)
6.85 in
Height (In.)
3.15 in

Details

Finish
Polished Nickel

Description


Intended for Residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.