Shop GROHE
See all product information
Create Account
Rsh Rustic 210 Headshower 66L
- Mfr # 26474BE0
- Zoro # G023391397
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (GPM)
1.75
Standards
CEC(CA Energy Comm)
Finish
Grohe Polished Nickel
Residential / Commercial
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26474BE0
- Zoro #
- G023391397
- UPC #
- -
- Country of Origin
- Multiple
- Flow Rate (GPM)
- 1.75
- Item
- Shower & Bathtub Parts
- Standards
- CEC(CA Energy Comm)
- Finish
- Grohe Polished Nickel
- Residential / Commercial
- Residential
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.